- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 1/4 in Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4 in Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 50 PK (Discontinued)
Mfr # 1TKR8
Zoro # G0986623
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 3/8 in
- Drive Type Hex Socket
- Drive Size 3/16 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1TKR8
-
Zoro #
G0986623
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 3/8 in |
Drive Size | 3/16 in |
Thread Length | 3/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Min. Thread Length | 3/8 in |
Flange Diameter | Not Applicable |
Head Diameter | 0.375 in |
Fastener Length | 3/8 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Vent Hole Diameter | Not Applicable |
Details
System of Measurement | Inch |
Drive Type | Hex Socket |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Class | 3A |
Rockwell Hardness | C39 to C45 |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Temp. Range | - 20 Degrees F to 400 Degrees F |
Fastener Thread Type | UNC (Coarse) |
Thread Type | Coarse |
Flange Thickness | Not Applicable |
Maximum Temperature | 400 Degrees F |
Special Features | Not Applicable |
Countersink Angle | Not Applicable |
Minimum Temperature | -20 Degrees F |
Thread Fit | 3A |
Tensile Strength | 180,000 psi |
Material Quality Standards | ASTM A574 |
Thread Pitch | Not Applicable |
Material Type | Steel |
Head Type | Standard |
Finish Type | Zinc Plated |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable