Anvil
Roller Chair, Cast Iron, 6 In
Mfr # 0560503112
Zoro # G0986675
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 6 in
- Metal Detectable Yes
- Max. Load 1,070
- Max. Temp. 450 Degrees F At Roller
Explore More Products
- ANVIL Roller Chair, Cast Iron, 3 In 0560503070
- ANVIL Steel Channe l13/16in 2400700106
- ANVIL 112 1BLK MI BRACE COMP FITTING 0500013602
- ANVIL Roller Chair, Cast Iron, 4 In 0560503096
- ANVIL Roller Chair, Cast Iron, 8 In 0560503120
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In 0560504433
- ANVIL 128R 1/2 ROD BLK MI CEILNG FLG 0500015615
- ANVIL 66 5/8 GAL WLD BM ATTCH W/BOLT 0500300421
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In 0560508178
- ZSI Cush-A-Block, w/Channel, 10-7/8"x 13/16" CBN1S-HG
- ANVIL 194 NO2 LGHT BLK STL WLD BRKT 0500086129
- Anvil Pipe Supports