- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 18 In, w/ 3 HP Drive Pkg
Dayton
Inline Blower, 18 In, w/ 3 HP Drive Pkg
Mfr # 7A0K7
Zoro # G0986745
Free Shipping & Returns
$2,868.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 208-230/460
- Motor HP 3 hp
- Dimension F (In.) 17 in
- CFM @ 0.750-In. SP 6179
- Brand Dayton
- MFR #7A0K7
- Zoro #G0986745
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Dimension F (In.) | 17 in |
Dimension C (In.) | 23 7/8 in |
Inlet Dia. (In.) | 12 1/2 in |
Outlet Dia. (In.) | 12 1/2 in |
Outlet Height (In.) | 23 7/8 in |
Height (In.) | 28 in |
Inlet Height (In.) | 23 7/8 in |
Inlet Width (In.) | 23 7/8 in |
Max. Motor Height (In.) | 13 3/4 in |
Outlet Width (In.) | 23 7/8 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 28 in |
Dimension B (In.) | 28 in |
Width (In.) | 28 in |
Dimension G (In.) | 13 3/8 in |
Dimension E (In.) | 21 in |
Shaft Dia. (In.) | 1 in |
Dimension A (In.) | 28 in |
Outlet Duct Connection Width | 23 3/4 in |
Inlet Duct Connection Width | 23 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 23 3/4 in |
Wheel Dimensions | 18 in Dia. |
Overall Width | 28 in |
Overall Height | 28 in |
Inlet Diameter | 12.5 in |
Inlet Duct Connection Height | 23 7/8 in |
Outlet Dimensions H x W | 23 3/4 in x 23 3/4 in |
Dimensons H x W x D | 28 in x 23 3/4 in x 28 in |
Shaft Diameter | 1 in |
Overall Depth | 28 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Wheel Diameter | 18 in |
Outlet Diameter | 12 1/2 in |
Details
Voltage | 208-230/460 |
Motor HP | 3 hp |
CFM @ 0.750-In. SP | 6179 |
CFM @ 1.250-In. SP | 5744 |
Phase | 3 |
Hz | 60 |
Speed Control | No |
CFM @ 0.250-In. SP | 6566 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Housing Material | Steel |
Mounting Position | Vertical/Horizontal |
Bearing Type | Regreasable Pillow Block |
CFM @ 2.000-In. SP | 4866 |
CFM @ 1.75-In. SP | 5216 |
CFM @ 0.375-In. SP | 6475 |
Assembled/Unassembled | Unassembled |
Sones @ 0.125-In. SP @ 5 Ft. | 29 |
CFM @ 2.500-In. SP | 3898 |
Motor RPM | 1750 |
Includes | Access Panel |
Stock No. | 5AV80 |
CFM @ 1.500-In. SP | 5485 |
Wheel Material | Aluminum |
Wheel Type | Backward-Inclined |
CFM @ 0.625-In. SP | 6278 |
Item | In-Line Duct Blower |
CFM @ 1.000-In. SP | 5981 |
Type | Centrifugal, With Drive Package |
Motor Type | Three Phase |
Sones @ 0.250-In. SP @ 5 Ft. | 28 |
CFM @ 0.500-In. SP | 6377 |
Blower RPM | 1645 |
Sones @ 0.000-In. SP @ 5 Ft. | 29 |
Motor Enclosure | Open Dripproof |
CFM @ 0.125-In. SP | 6656 |
Full Load Amps | 9.2-8.3/4.2 |
Agency Compliance | AMCA Sound & Air, UL-705 |
Max. BHP | 3.13 |
CFM @ 0.000-In. SP | 6747 |
Includes Drive Package | Yes |
Maximum Inlet Air Temperature | 160 Degrees F |
Airflow @ 1.250 in SP | 5,744 cfm |
Airflow @ 1.75 in SP | 5,216 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Frequency | 60 Hz |
Airflow @ 2.000 in SP | 4,866 cfm |
Includes Motor | Yes |
Airflow @ 2.500 in SP | 3,898 cfm |
Airflow @ 1.500 in SP | 5,485 cfm |
Airflow @ 0.625 in SP | 6,278 cfm |
For Location | Indoor |
Nameplate Voltage | 208-230/460V AC |
Market | Commercial, Industrial |
Airflow @ 0.250 in SP Range | 4000 to 8000 cfm |
Speed Controllable | No |
Mounting Orientation | Multiposition |
Airflow @ 0.750 in SP | 6,179 cfm |
Housing Material Finish | Galvanized |
Assembly | Unassembled |
Airflow @ 0.125 in SP | 6,656 cfm |
Standards | AMCA Certified, UL 705 |
Sound Level | 28 sones @ 0.250 in SP and 5 ft, 29 sones @ 0.000 in SP and 5 ft, 29 sones @ 0.125 in SP and 5 ft |
Maximum Fan Speed | 1,645 RPM |
Airflow @ 0.375 in SP | 6,475 cfm |
Motor Horsepower | 3 hp |
Application | Indoor Clean Air Applications |
Airflow @ 1.000 in SP | 5,981 cfm |
Airflow @ 0.000 in SP | 6,747 cfm |
Maximum Static Pressure | 2 1/2 in wc |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Motor Speed | 1,750 RPM |
Airflow @ 0.250 in SP | 6,566 cfm |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Current | 9.2-8.3/4.2 A |
Airflow @ 0.500 in SP | 6,377 cfm |
For Air Type | Clean |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.000 in SP 6,747 cfm, Airflow @ 0.125 in SP 6,656 cfm, Airflow @ 0.250 in SP 6,566 cfm, Airflow @ 0.375 in SP 6,475 cfm, Airflow @ 0.500 in SP 6,377 cfm, Airflow @ 0.750 in SP 6,179 cfm, Airflow @ 1.000 in SP 5,981 cfm, Airflow @ 1.250 in SP 5,744 cfm, Airflow @ 1.500 in SP 5,485 cfm, Airflow @ 2.000 in SP 4,866 cfm, Airflow @ 2.500 in SP 3,898 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Duct Blower, 18 In 7H477
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K440
- DAYTON Duct Blower, 18 In 7H463
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg 2RB88
- DAYTON Blower, 36 In, w/ 1 1/2 HP Drive Pkg 7A0N1
- DAYTON Duct Blower, 36 In 7H490
- DAYTON Duct Blower, 16 In 7H472
- DAYTON Duct Blower, 14 In 7H471
- DAYTON Inline Blower, Belt-Drive, 3692 CFM 7J677
- DAYTON In-Line Duct Blower, 11 in., 115V 20UD15
- DAYTON InLine Blower, 11 1/2 In, Less Drive Pkg 2RB89
- Dayton Square Centrifugal In-Line Blowers