Superstrut
Superstrut Channel, 1-5/8" W, 20 ft. L, Silver
Mfr # B1400HS 20PG
Zoro # G0987043
Sold in multiples of 3 for $277.77
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$277.77
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 20 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Explore More Products
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold B1400HS 20
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold A1200HS 20
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver A1200S 10SS
- WESANCO PG Strut, 1-5/8x1-5/8", 10 ft. W210PG10
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid FS-500 GR 120.00
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series FS-500SS AL 60.00
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver S65810ST58
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load PSF6C
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel FS-200 GR 48.00
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 14 ga. FS-501SS ST4 120.00
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold B 905 10
- Superstrut Strut Channels