Tempco
Cartridge Immersion Heater, 3000W
Mfr # HDL00043
Zoro # G0987217
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 3,000 W
- Watt Density 182 sq in
- Phase 1
- Overall Length 8 1/4 in
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 25-7/8 In. L TSP02022
- TEMPCO Cartridge Immersion Heater, 130 sq. in. HDL00013
- TEMPCO Screw Plug Immersion Heater, 500W, 120V TSP02078
- TEMPCO Cartridge Immersion Heater, 4000W HDL00048
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless TAT40007
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L TSP02106
- TEMPCO Tempco Immersion Circulation Heater, 1000W 240/1 CHF02309
- TEMPCO Tempco 316 Stainless Steel Immersion Heater, 1-1/4" NPT 9-1/4" D 2000W 120V T-Stat TSP02794
- TEMPCO Tempco 304 Stainless Steel Immersion Heater TSP02229, 1-1/4" NPT 6-1/8" D 1000W 120V T-Stat TSP02229
- TEMPCO Screw Plug Immersion Heater, 16 In. D TSP02008
- TEMPCO Screw Plug Immersion Heater, 22 In. D TSP02009
- Tempco Heaters & Furnaces