Tsubaki
Power Lock(R) AD Series, Dia 2.9375 In
Mfr # PL2RAD
Zoro # G0987427
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 2 15/16 in
- Outside Dia. (In.) 4.528
- Overall Length 3.071 in
Explore More Products
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In PL1FFL
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In PL1AD
- TSUBAKI Power Lock(R), Dia 2.4375 In PL2G
- TSUBAKI Power Lock(R), Dia 1.00 In PL1
- TSUBAKI Power Lock(R), Dia 1.500 In PL1H
- TSUBAKI Power Lock(R) AD Series, Dia 2.000 In PL2AD
- TSUBAKI Power Lock(R) FL Series, Dia 2.4375 In PL2GFL
- TSUBAKI Power Lock(R), Dia 3.4375 In PL3G
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133E Ser, 1.688Shaftdia C133E-168
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt T301032
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.938 In., 8 Bolt C405E-193
- Tsubaki Keyless Bushings