Shop Alternate Products
This Product is Discontinued
Ideal
Twist On Wire Connector, 18-8 AWG, PK100 (Discontinued)
Mfr # 30-452
Zoro # G0987542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series 452
- Max. Voltage 600V AC