- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Oil Burner Motors
- /
- Oil Burner Motor, 1/3 HP, 1725,115 V, 48N
Shop Alternate Products
This Product is Discontinued
Century
Oil Burner Motor, 1/3 HP, 1725,115 V, 48N (Discontinued)
Mfr # EL2034
Zoro # G0988732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 1/3
- Nameplate RPM 1,725
- Frame 48N
Customers Also Purchased
- Brand Century
-
MFR #
EL2034
-
Zoro #
G0988732
- Country of Origin Mexico
- Category Oil Burner Motors
Dimensions
Shaft Length | 2 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 1/2 in |
Overall Length | 11 1/4 in |
Length Less Shaft | 9 1/4 in |
Bolt Circle Dia. | 7 1/4 in |
Details
Item | Oil Burner Motor |
Motor Design | Split-Phase |
Motor Enclosure Design | Totally Enclosed Air-Over |
HP | 1/3 |
Nameplate RPM | 1,725 |
Frame | 48N |
Voltage | 115V AC |
Motor Mounting Type | Face |
Motor Shaft Rotation | CW/CCW |
Motor Application | HVAC/R |
Standards | CSA Certified, UL Recognized |
Max. Ambient Temp. | 40 Degrees C |
Ambient Temperature | 40 Degrees C |
Hz | 60 Hz |
RPM Range | 1,701-1,800 |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Full Load Amps | 4.3 A |
Motor Flange Type | Non-Ventilated |
Motor Bearings | Sleeve |
Motor Sub Application | Oil Burner |
Ins. Class | B |
Motor Service Factor | 1 |
Phase | Single |
Motor Flange Material | Aluminum |
Motor Thermal Protection | Manual |
Motor Shaft Design | Flat |
Features | Reversible Rotation |
Motor Mounting Position | All Angle |
Usable @ 200V | No |
Motor Frame Material | Steel |
Weight | 28 lb |
Usable @ 208V | No |
Duty Cycle | Continuous |
Output Watts | 250 W |
No. of Speeds | 1 |
Description
Oil Burner Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 4.3 A Full Load Amps, 48N Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Face, Motor Frame Material Steel