Lumapro
LUMAPRO 57 to 59 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # 4KGL4
Zoro # G0988784
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120/277
- Ballast Start Type Instant
Explore More Products
- LUMAPRO LUMAPRO 108 to 112 Watts, 3 or 4 Lamps, Electronic Ballast 4KGF6
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast 4KGE5
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast 4KGE7
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast 4KGF5
- LUMAPRO LUMAPRO 57 to 56 Watts, 1 or 2 Lamps, Electronic Ballast 4KGD8
- LUMAPRO LUMAPRO 73 to 74 Watts, 1 or 2 Lamps, Electronic Ballast 4KGE4
- LUMAPRO LUMAPRO 58 Watts, 1 or 2 Lamps, Electronic Ballast 4KGH9
- CURRENT 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast GE-260-IS-MV-N
- CURRENT GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast GE432MAXP-L-ULTRA
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast ICN-4P32-N
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast ICN-2S110-SC
- Lumapro Electronic Ballasts