Weiler
Arbor Mount Flap Disc, 6in, 60, Med.
Mfr # 98102
Zoro # G0990455
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Explore More Products
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium 98103
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM 98904
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse 97903
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" 31346
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. 98832
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium 98111
- WEILER DISC FLAP 36 GRIT 4"" 30821
- WEILER 7" Abrasive Flap Disc, Conical (TY29), Phenolic Backing 60Z, 7/8" 31363
- WEILER 7" Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut 50141
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack 78321
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat 60461
- Weiler Flap Discs