Osg
Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish
Mfr # 10093805
Zoro # G0990753
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.0938
Explore More Products
- OSG Screw Machine Drill Bit, 13/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish 10203105
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-4173
- OSG Flat Bottom Drill Bit, 23/64 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 570035911
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-1610
- OSG Screw Machine Drill Bit, 7/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 859527811
- OSG Screw Machine Drill Bit, 7/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-1094
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-5626
- OSG Screw Machine Drill Bit, #53 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 859515111
- OSG Screw Machine Drill Bit, 17.30 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61673
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49227
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50821
- Osg Drill Bits