Tamper-Pruf Screw
Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 400840
Zoro # G0991453
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 5/8 in
- Head Type Pan
- Drive Torx
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 460700
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 441350
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401080
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401020
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400980
- TAMPER-PRUF SCREW Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400820
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401040
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400920
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 461800
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.019.0200
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK 61561
- Tamper-Pruf Screw Sheet Metal Screws