Shop Alternate Products
This Product is Discontinued
Zoro Select
Service Cart Tray, 1000 lb., Gray, 36 In. L (Discontinued)
Mfr # SC1801T
Zoro # G0992257
This Product is Discontinued
Key Features
- Overall Length 36"
- Overall Height 2 in
- Overall Depth 36 in
- Material Steel
- Color Gray