Zoro Select
1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10
Mfr # 6AZE0
Zoro # G0992372
$8.19
17% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8"
- Overall Pipe Length 1-1/2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft TBE Red Brass Pipe Sch 40 465-240
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 463-020
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 463-030X
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 6AZE1
- ZORO SELECT 3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10 6AZD7
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 464-060X
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 460-040X
- ZORO SELECT 3" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 4GRY6
- ZORO SELECT 3/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 4GTC7
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 463-030
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 462-030
- Zoro Select Brass Pipes