Milwaukee Valve
Butterfly Valve, Wafer, Pipe Size 3 In
Mfr # MW-233E 3
Zoro # G0992451
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In HW232B
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Aluminum P2855E 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron UPML333E 12
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner ML222B 6
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. GLD33E D 4
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 2 1/2 In HW232B
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, Solder BB2-350 2
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT BB2-102 1
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT BB2-100 1 1/2
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube 51C1.5AS/VBAC-XX
- Milwaukee Valve Butterfly Valves