Crescent Jobox
12 in x 30 in x Jobsite Box
Mfr # 650990D
Zoro # G0992993
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Jobsite Box Color Family Brown
- Jobsite Box Product Grouping Jobsite Compact Box
- Locking System Padlockable
- Number of Drawers 0
Explore More Products
- CRESCENT JOBOX Jobsite Box, 36 in, Brown 2-656990
- CRESCENT JOBOX 60" Slope Lid Jobsite Chest, Site-Vault Security, 16 ga Steel, 32.7 cu ft, 60" W x 30" D x 39.5" H 1-680990
- CRESCENT JOBOX 40 5/8 in x 49 in x Jobsite Cabinet 677990
- CRESCENT JOBOX 45 in x 60 in x Drop-Front Jobsite Box 1-657990
- CRESCENT JOBOX 60 3/4 in x 60 1/8 in x Jobsite Cabinet 1-695990
- CRESCENT JOBOX Piano-Style Jobsite Box, 39 in, Brown 2-688990-01
- CRESCENT JOBOX 49" Mesh Tool Storage Cabinet 1-401990
- CRESCENT JOBOX 33" Mesh Tool Storage Cabinet 1-402990
- CRESCENT JOBOX 65" Mesh Tool Storage Cabinet 1-400990
- DELTA OF ARKANSAS Crescent Jobox Tradesman Chest, Steel, 48inL x 24inW CJB637990
- CAT CAT 60 in. Slope Lid Jobsite Chest CT43R
- Crescent Jobox Jobsite Boxes