Merit
Bore Polisher, B-405, 80 Grit
Mfr # 08834154092
Zoro # G0993413
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 1 in
- Max. Inner Dia. 1 1/2 in
- Grit 80
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Explore More Products
- MERIT Bore Polisher, Solid Flaps, 80 Grit 08834154173
- MERIT Bore Polisher, B-305,120 Grit 08834154193
- MERIT Quick Change Mandrel, 1/4" Shank dia. 08834183162
- MERIT Quick Change Mandrel, 1/4" Shank dia. 08834183163
- MERIT Bore Polisher, B-305, 80 Grit 08834154191
- MERIT Bore Polisher, B-410,120 Grit 08834154102
- MERIT Quick Change Mandrel, 1/4" Shank dia. 08834183164
- MERIT Bore Polisher, 240 Grit, 8000 rpm, Coated 08834154176
- MERIT Coated Specialties Bore Polishers1-3/4 x 08834150271
- MERIT Bore Polisher, B-405,180 Grit 08834154094
- SUPERIOR ABRASIVES Bore Polisher, 1-1/2-2, ID A/O, Grit 80 A019789
- Merit Bore Polishers