Metro
Max I Back Ledge 42"L, Stainless Steel, Ea.
Mfr # MXL42-2S
Zoro # G0993417
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Polymer, Stainless Steel
- Overall Depth 1 1/2 in
- Overall Height 4 in
- Overall Width 42 in
Explore More Products
- METRO Caster, Stem , 5"Brk, Metro Max Q 5MBX
- METRO Starter Shelf Post 74", Black, 4PK 74PBL-4
- METRO Support, Shelf , New Max Q, 4-Pk MQ9985
- METRO Post, Shelf , 63", Epoxy, Metro 63PK3
- METRO Wire Shelf Post 63"H, Polymer MX63UP
- METRO Post, Caster , 74", Chrome Pltd 74UP
- METRO Post, Shelf , 86", Epoxy, Metro 86PK3
- METRO Marker, Shelf , Pro, 6"L, White CSM6WQ
- METRO Wire Shelf Post 54"H, Steel 54UP-DCH
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK 5GRF4
- METRO Shelf Divider 24"W, Green, 6PK DD24K3
- Metro Shelving & Rack Accessories