Innovative Components
T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN4C----T1D-N--
Zoro # G0993772
Sold in multiples of 10 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.50
- Color Black
- Diameter 1.125"
- Knob Type Black Nylon Plastic,No Insert Plastic Threads
- Length 1.00"
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob GI3/8-1.5-B-PL5
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic GNH3-HEX5SA----
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel GN8C2000F6---21
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel GN4C----3P1--21
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT5--21
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel GN6C----B2S--21
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/4-20 Thread Size, 1-1/2" Dia., Blind Tap GN4C----R3-BS21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Blind Tap, Steel GN4C----5S3B-21
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel GN5C----3P4B-22
- J.W. WINCO JW Winco GN6335.2 5TCC6/E Star Knob 5TCC6/E
- MIDWEST FASTENER 3/4" x 1/4" Black Plastic Appliance Knobs 6PK 67043
- Innovative Components Hand Knobs and Wheels