Dayton
Grinder Tool Stand
Mfr # 4Z154
Zoro # G0993937
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Bench Top Tools
- Construction Heavy Cast Iron with 3 1/2" Steel Column and Removable Cast Iron Water Pot
- Height (In.) 31-3/4
- Includes Cast Iron Water Pot for Quenching Hot Workpieces
- Base Size (In.) 14 1/2 x 16 1/4
Explore More Products
- DAYTON Grinding Wheel Dresser 2X951
- DAYTON Bench Grinder Stand, 13-1/2" L, Steel, 29"H 400H50
- DAYTON Eye Shield Kit, Bench Grinder, Replacement 5PZP2
- DAYTON Bench Grinder Stand, 31-1/2 in. 49H005
- DAYTON Grinding Wheel Dresser 6Z851
- AMERICAN FORGE & FOUNDRY Adjustable Bench Grinder/Vise Pedestal Stand, 28-36" 31500
- OREGON Grit Collector for Oregon Lawnmower Blade Grinder Models 88-023 & 88-018 88-037
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields JBG8A-59A
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 3/4 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab 28001
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 8" x 11" 4118DG
- JET Pedestal Stand, For Bench Grinders 577172
- Dayton Grinders & Accessories