John Guest
Acetal Copolymer Union Tee, 1/4 in Tube Size
Mfr # PI-0208-S
Zoro # G0994761
$53.43
7% off
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 5/16 in Tube Size PPM0308W-PK10
- JOHN GUEST Polypropylene Reducing Union 1/2 - 3/8, 10PK PP201612W
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 3/8 in Tube Size PP0312W-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 1/4 in Tube Size PM220606E-PK10
- JOHN GUEST Polypropylene Plug-In Elbow, 1/4 in Tube Size PP221208E
- JOHN GUEST PEX 90 Degree Female Swivel Elbow, 1/2 in Tube Size PEIBTC2034
- JOHN GUEST Support, Pk10 TS-1250S
- JOHN GUEST Acetal Copolymer Elbow, 90 Degrees, 5/16 in Tube Size PI291210S-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 1/4 in Tube Size PI100822S-PK10
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3675 06 10
- SHARKBITE COUPL 3/4"" PUSH BRS U4016LFA
- John Guest Tube Fittings