Shop Alternate Products

Lumenite

Track Mount Level Control, 3 Relay, 24VAC (Discontinued)


Free Shipping & Returns


Key Features

  • Enclosure Height (In.) 1-5/8
  • Type Track Mount
  • Enclosure Width (In.) 3-7/8
  • Enclosure Depth (In.) 3-1/4
  • Input Voltage 24 Vac
See all product information