Dayton
1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical
Mfr # 3YU58
Zoro # G0995696
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/4" M
- Housing Material Polypropylene
- HP 1/3
- Hz 60 Hz
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None 3BB75
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU75
- DAYTON 1 HP 2" Plug-In Utility Pump 120V AC Float 1XHV5
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float 1APP1
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU70
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None 3YU65
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- FLOTEC 3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V FPSS5700A
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB70
- Dayton Submersible Sump Pumps