Dayton
Sewage/Trash Pump, 3 HP
Mfr # 4YU36
Zoro # G0995836
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,517.99
Item successfully saved to ''
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Max. Head - Pumps 60 ft
- Best Efficiency GPM @ Head 55 @ 39 ft
Customers Also Purchased
- Brand Dayton
-
MFR #
4YU36
-
Zoro #
G0995836
- UPC # 190735339220
- Country of Origin Multiple
- Category Trash Pumps
Dimensions
Max. Dia. Solids - Pumps | 1 in |
Inlet Size - Pumps | 2 in NPT |
Height | 8 23/32 in |
Length | 21 17/64 in |
Outlet Size - Pumps | 2 in NPT |
Max. Dia. Solids | 1 |
Manufacturers Warranty Length | 1 yr |
Width | 8 5/8 in |
Overall Height | 8.7 in |
Overall Length | 21.3 in |
Overall Width | 8.6 in |
Intake and Discharge Size | 2 in , 2 in |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 1 in |
Details
Item - Self Priming Trash Pumps | Sewage/Trash Centrifugal Pump |
Item | Trash Pump |
HP - Pumps | 3 hp |
Voltage - Pumps | 208 to 230/460V AC |
Phase - Pumps | 3 |
Max. Head - Pumps | 60 ft |
Best Efficiency GPM @ Head | 55 @ 39 ft |
Frame | 56J |
Self-Priming | Yes |
Seal Material | Buna-N, Carbon, Ceramic |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
GPM of Water @ 20 Ft. of Head | 110 |
Voltage | 208-230/460 |
Impeller Material | Stainless Steel |
Agency Compliance | cULus |
Inlet Pressure | 25 psi |
GPM of Water @ 50 Ft. of Head | 30 |
Max. Specific Gravity | 1.0 |
Includes | Strainer |
Duty - Pumps | Continuous |
Wetted Materials | Carbon,Ceramic,Buna-N, CI, Stainless Steel |
Bearing Type | Ball |
GPM of Water @ 40 Ft. of Head | 54 |
Duty | Continuous |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
GPM of Water @ 30 Ft. of Head | 77 |
Hz | 60 |
GPM of Water @ 2 Ft. of Head | 160 |
Motor Design | 3-Phase |
HP | 3 |
Max. Temp - Pumps | 160 Degrees F |
For Use With | Water and Nonflammable Liquids Compatible with Pump Component Materials |
GPM of Water @ 25 Ft. of Head | 100 |
Port Rotation - Pumps | No |
Port Rotation | None |
Max. Case Pressure | 60 psi |
Impeller Type | Semi-Open |
Amps | 7.2/3.6 A |
Housing Material - Pumps | Cast Iron |
Housing Material | Cast iron |
Motor Type | 3-Phase |
Phase | Three |
Motor RPM | 3,450 RPM |
Standards | cULus Listed |
Seal Type | Mechanical Seal |
Maximum RPM | 3,450 RPM |
Maximum Feet of Head | 60 ft |
Maximum Flow Rate | 160 gpm |
Motor Ambient Temperature (Maximum) | 104 Degrees F |
Operation | Manual |
Maximum Media Temperature | 160 Degrees F |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Specific Gravity (Maximum) | 1 |
Intake Type | NPT |
Requires Control Panel | Yes |
Suction Lift (Maximum) | 20 ft |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Wetted Material | Buna-N, Carbon, Ceramic, CI, Stainless Steel |
Minimum Flow Rate | 30 gpm |
Frequency | 60 Hz |
Pumping Application | Clear or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment |
Thermal Overload Protection | No |
Motor Ambient Temperature (Minimum) | 104 Degrees F |
Priming | Self-Priming |
Flow Rate @ 40 ft of Head (Maximum) | 54 gpm |
Horsepower | 3 hp |
Flow Rate @ 60 ft of Head (Maximum) | 0 gpm |
Nameplate Voltage | 230/460 V AC |
Compatible with Media Type | Sewage |
Impeller Design | Semi-Open |
Feet of Head (Minimum) | 2 ft |
NPSHr | 25 psi |
Minimum Media Temperature | 40 Degrees F |
Submersible | No |
Duty Cycle | Continuous |
Best Efficiency Head | 39 ft |
Flow Rate @ 20 ft of Head (Maximum) | 110 gpm |
Discharge Type | NPT |
Motor Enclosure Type | TEFC |
Pump Housing Material | Cast Iron |
Motor Frame Designation | 56J |
Description
Trash Pump, Compatible Discharge Pipe Size 2 in, Compatible Intake Pipe Size 2 in, Discharge Type NPT, Maximum Feet of Head 60 ft, Flow Rate @ 20 ft of Head (Maximum) 110 gpm, Flow Rate @ 40 ft of Head (Maximum) 54 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Horsepower 3 hp, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230/460 V AC, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Solid Diameter (Maximum) 1 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $0.8320% off
On page
1 of 1
Explore More Products
- DAYTON Sewage/Trash Pump, 10 HP 12N808
- DAYTON Sewage/Trash Pump, 3 HP, Phase: 1 4YU37
- DAYTON Sewage/Trash Pump, 15 HP 12N809
- DAYTON Sewage/Trash Pump, 5 HP 12N806
- DAYTON Sewage/Trash Pump, 7.5 HP 12N807
- BANJO Poly Pump, 6H.P. Honda, 3" 300PH-6
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine WP-3065HL
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached HSZ3.75S-62 (AUTO, 115V)
- GENERAC Semi-Trash Water Pump Subaru, 2" 6919
- AFTERMARKET 2 12hp 120v Submersible Trash Pump KMMST2051-KM
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Trash Pump, 2 Intake/Outlet 761204
- Dayton Trash Pumps