Parker
1/4" Compression x FNPT 90 Degree Elbow
Mfr # P4FE4
Zoro # G0996317
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK 172P-8-6
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 10PK 170C-4-4
- PARKER 1/4" Compression Union Connector P4UC4
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow, Pipe Size (Fittings): 1/4" L269CA-6-4
- PARKER Brass Metric Compression Fitting 0124 16 00
- PARKER 1/4" Compression 90 Degree Elbow P4EU4
- PARKER 1/4" Compression x 5/16" MNPT Male 90 Degree Elbow P5ME4
- PARKER MALE STUD FIT'G 5MM X 1/8''BSPP 0101 05 10
- PARKER PLASTIC TEE P5MT4
- PARKER Elbow, Zinc Stl, CompxSAE, 1/4x7/16-20In 4 C5BU-S
- PARKER Union Tee, Zinc Pltd Steel, Comp, 5/8In 10 JBU-S
- Parker Compression Tube Fittings