Zsi

Beta Clamp Assembly, Single, 1 1/4 In Pipe


$5.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Type Single
  • Min. Hose Outside Dia. (In.) 1.660 in
  • Tube Size 1-1/4"
  • Length 2.83 in
See all product information