Proto
3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide
Mfr # J7220H
Zoro # G0997717
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 in
- Material Alloy Steel
Explore More Products
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide J7226H
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide J7210H
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide J7232H
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide J07512T
- PROTO 1" O Ring Black Oxide J10000R1
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide J7210S
- PROTO Impact Socket 6 pt Standard Socket J15037
- PROTO Skt Imp 1-2 Dr 7-8 6 Pt 577-7328H
- PROTO SKT IMP 3/8DR 11MM 6PT PO7211M
- GREY PNEUMATIC 1/4" Impact Socket Chrome plated 915T
- CAPRI TOOLS 1/2 in Drive 36 mm 6-Point Metric Deep Impact Socket 5-5236
- Proto Impact Sockets