Weiler
Twist Wire Wheel Wire Brush, Arbor
Mfr # 94014
Zoro # G0997893
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Grit Not Applicable
- Bristle Type Cable Twist Knot Wire
Explore More Products
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" 94105
- WEILER 2" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem 35305
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor 93396
- WEILER 8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole 8155
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor 94031
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W 93121
- WEILER 12" Dia, .014 Wire Size 01320-14
- WEILER 12" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole 06200
- WEILER Wheel Brush, Narrow Face, 10 in Brush dia, 3/4 in Face W, 3/4 in Arbor Hole, Crimped Filament/Wire T 01228
- OSBORN Crimped Wire Wide Face Wheel Brush, 12" 0002201600
- BRUSH RESEARCH MANUFACTURING AL114 Wheel Brush Metal Adapter- 2" Diameter, 1-1/4" Arbor Hole AL114
- Weiler Wire Wheel Brushes