Shop Alternate Products
This Product is Discontinued
Onsrud
Jobber Drill, Aerospace, 8-Facet, 0.251 In (Discontinued)
Mfr # 86-118
Zoro # G0998182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide