Thomson
Bearing Roller Carriage, Height 50.00 mm
Mfr # 512P45A1
Zoro # G0998426
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 50 mm
- Carriage Width 120 mm
- Carriage Length 137.5 mm
- Carriage Material Chrome Vanadium Steel
Explore More Products
- THOMSON Bearing Ball Carriage, Height 25.50 mm 511H20C1
- THOMSON Accumini Carriage, Clearance, 19 mm H CD15AAAH
- THOMSON Accumini Carriage, Preload, 13 mm H CD10AABH
- THOMSON Bearing Ball Carriage, Height 25.50 mm 511H20A1
- THOMSON Bearing Ball Carriage, Height 30.50 mm 511H25A0
- THOMSON Bearing Ball Carriage, Height 25.50 mm 511H20A0
- THOMSON Accumini Carriage, Preload, 19 mm H CD15AABH
- THOMSON Microguide Assy, Dual Carriage, 275 mm L 2TSR9ZMUU+275
- THOMSON Microguide Assy, Single Carriage, 390 mm L 1TSR12WZMUU+390
- ISEL LFS-8-1 Carriage 223108 0070
- EWELLIX Slim-Line Carriage, Size 15, Standard Length, Standard Height, Standard Precision, Light Pre-Load LLTHC 15 U T1 P5
- Thomson Linear Slides & Carriages