Lab Safety Supply
Volumetric Flask, Class B, Glass, 25mL, Pk12
Mfr # 5PRZ5
Zoro # G0998462
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.8 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Explore More Products
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 5YHN0
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 5YHN3
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 50 mL, PK12 5YHL5
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 5YHL9
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 500mL, PK12 5YHL8
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 5YHN8
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 150 mL, PK12 5YHP8
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 5PRZ6
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 5PRZ4
- CHEMGLASS Pear Shaped, 100mL CG-1554-02
- CELLTREAT Flask Cap, Vent (fits 12.5cm2 & 25mL), Sterile 229393
- Lab Safety Supply Flasks