Watts
Vacuum Relief Valve, 1/2 In, Up to 200 psi
Mfr # 1/2 LF N36
Zoro # G0998471
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Lead-Free Brass
- Outlet Type MNPT
- Inlet Type MNPT
Explore More Products
- WATTS T and P Relief Valve, MNPT x FNPT 3/4 100XL 125
- WATTS Steam Safety Relief Valve, 3-1/8 in. 0006277
- WATTS Boiler Pressure Relief Valve, 125 psi, SS LF174A-125-3/4
- WATTS Relief Valve, 30, 3/4", 0342691 0342691
- WATTS Safety Relief Valve, 1 x 1-1/4 In, 50 psi 1 740-050
- WATTS 0.75 in. Boiler Pressure Relief Valve 4396388
- WATTS Pressure Relief Valve, Brass, 125 psi 1/2 LF53-125
- WATTS Pressure Relief Valve, 75, 1-1/2" 0276770
- WATTS Relief Valve, 1/2" 0121399
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 300 psi 69D1B1M2U1-300
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi 69C1A1M2U1-125
- Watts Relief Valves