Zoro Select
Malleable Iron Hex Bushing Class 150
Mfr # 5P511
Zoro # G0998496
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/4"
Explore More Products
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P518
- ZORO SELECT Malleable Iron Union, Class 150, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, 1 Pack 5P591
- ZORO SELECT 6" Black Steel Slip On Flange FLCS1RFSO600
- ZORO SELECT FNPT Reducer Coupling Class 150 0810089805
- ZORO SELECT Tap Adapter, Cast Iron, 2 in, Socket 222244
- ZORO SELECT Black Nipple, Welded, 2x6 793N26
- ZORO SELECT Sanitary Tee, Cast Iron, 3 x2 x3 in, Green ZFBSVFSTE32
- ZORO SELECT Sanitary Tee, Cast Iron, 5 x5 x5 in, Black SVFSTE50
- ZORO SELECT 1" x 1/2" Malleable Iron 90 Degree Reducing Elbow 5P448
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310007604
- ANVIL Malleable Iron 90 Degree Elbow Class 300 0310500202
- Zoro Select Fittings