Westward
Gage Block, 1-2-3
Mfr # 4KY14
Zoro # G0998742
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Ground Steel
- Squareness 0.0003 in
- Includes 2 Blocks, Hex Wrench, 5 Mounting Bolts, and Case
- Tolerance 0.0002 in Parallelism, 0.0003 in Squareness and 0.0002 in Flatness, 55-60 HRC Hardness
- Holes 5 Tapped And 18 Untapped
Explore More Products
- WESTWARD V-Block Set, 8pc, W/Case 4KY25
- WESTWARD Gage Block Set, Rectangular, 81 Pc 2YNK8
- HHIP Matched Pair Magnetic V-Blocks & Parallels Set 3402-0013
- HHIP 10 Piece 1-30 Degree Angle Block Set 3402-0015
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 6.00mm 112206000
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm 112201380
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black 911202300
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 111404350
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.098 111109800
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 611201-541
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black 911112100
- Westward Gauge Blocks and Clamps