Shop Alternate Products
This Product is Discontinued
Zoro Select
Foil Roll, Copper, 0.004 Th x 2 In W, 50 Ft (Discontinued)
Mfr # 4UGR8
Zoro # G0999774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Alloy Type 110
- Thickness 0.004 in
- Length 50 ft
- Width 2 in
- Temper Soft