Justrite
2-1/2 gal. Green Steel Type II Safety Can for Oil
Mfr # 7225430
Zoro # G1000002
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Can Capacity 2 1/2 gal
- Can Material Steel
Explore More Products
- JUSTRITE 1 gal. Green Steel Type II Safety Can for Oil 7210420
- JUSTRITE 2 gal. Green Steel Type II Safety Can for Oil 7220420
- JUSTRITE 5 gal. Green Steel Type II Safety Can for Oil 7250430
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red 7120100
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose 7250130
- JUSTRITE 5 gal. Yellow Steel Type II Safety Can for Diesel 7250220
- JUSTRITE 1 qt. Yellow Steel Type I Safety Can for Diesel 10111
- JUSTRITE CAN, SAFETY, STEEL, 1PT, YEL 10011
- JUSTRITE *ORDER INDIVIDUALLY AS JT17006 JT17026
- EAGLE MFG 5 gal. Blue Galvanized steel Type I Safety Can for Kerosene UI50SB
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" A-B1SC6
- Justrite Safety Cans