Shop Alternate Products
This Product is Discontinued
Parker
Filter Element, Carbon, 67 SCFM (Discontinued)
Mfr # 4HJN08-030
Zoro # G1000106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass