Speedaire
Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting
Mfr # NCDMB075-1200
Zoro # G1000307
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDMB088-0100
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting NCDMB075-0100
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB075-0500
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting 5VNA1
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 5ZEE1
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting 5VMK1
- SPEEDAIRE Air Cylinder, 3 in Bore, 14 in Stroke, Round Body Double Acting 5VNT1
- SPEEDAIRE Air Cylinder, 4 in Bore, 19 in Stroke, Round Body Double Acting 5VND1
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5VAH7
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting 5VLT6
- SPEEDAIRE Air Cylinder, 25 mm Bore, 160 mm Stroke, ISO Double Acting CD85E25-160-B
- Speedaire Air Cylinders