Zoro Select
Rigid Plate Castr, Poly, 8 in., 900 lb., Blu
Mfr # 1NUX9
Zoro # G1000544
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Explore More Products
- ZORO SELECT Plate Caster, 1000 lb. Load Rate, 10-1/8"H P25S-UP080R-14-H10
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 5400 lb P27R-D060R-18
- ZORO SELECT Pneumatic Caster, 10-1/4" Wheel Dia. 53CM46
- ZORO SELECT Plate Caster, 330 lb. Load Rating, Rigid P9R-SRP025K-P-CF
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. P21S-PH050R-14-DL
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A LH-GSPO 100K-1
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel P27R-UY100K-16
- ZORO SELECT Swivel Caster, Polyurethane, 5 In MHPU5SQG
- ZORO SELECT Solid Rubber Caster, 155 lb. Load, Swivel L-VW 162R-FI-SG
- WMI Caster, Sanitary, Health-Care, 5" PSNSB-05
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb C0020120ZN-POS01(KK)
- Zoro Select Casters