Shop Alternate Products
This Product is Discontinued
Zoro Select
Locker End Base, D 21 In, H 6 In, Gray (Discontinued)
Mfr # 4RZT1
Zoro # G1000632
This Product is Discontinued
Key Features
- Sub-Category End Base
- Color Gray
- Overall Depth 21 in
- Finish Powder Coated
- Material Steel