Shop Alternate Products
This Product is Discontinued
Dayton
120VAC Non-Reversing Definite Purpose Contactor 2P 75A (Discontinued)
Mfr # 6GNW1
Zoro # G1001016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 75 A
- Full Load Amps-Resistive 94 A
- Reversing No
- Coil Volts 120V AC