Shop Alternate Products
This Product is Discontinued
Dayton
General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (Discontinued)
Mfr # 1EHC1
Zoro # G1001192
This Product is Discontinued
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 3A @ 240V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 5
- Contact Form - Relay SPDT