Honeywell Uvex
Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant
Mfr # S3300
Zoro # G1001217
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Explore More Products
- HONEYWELL UVEX Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant A802
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens S3300HS
- HONEYWELL UVEX Safety Glasses, Wraparound Reflect 50 Polycarbonate Lens, Scratch-Resistant S2864
- HONEYWELL UVEX Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant S4200
- HONEYWELL UVEX Safety Glasses, Wraparound Amber Polycarbonate Lens S3309HS
- HONEYWELL UVEX Safety Glasses, Wraparound Shade 5.0 Polycarbonate Lens S3307HS
- HONEYWELL UVEX IGNITE LIGHTWEIGHT SAFETY EYEWEAR, UVEXTRA ANTI-FOG GRAY LENS, WRAPAROUND BLACK/SILVER PLASTIC FRAME S4401X
- HONEYWELL UVEX Futura Indirect Vent Protective Goggles, Universal, Anti-Fog Clear Lens, Otg Clear Frame S345C
- HONEYWELL UVEX Seismic Indirect Vent Sealed Eyewear-1 S0600X
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant, 12PK AP1-40
- HONEYWELL UVEX Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog S2500C
- Honeywell Uvex Eye Protection