Shop Alternate Products
This Product is Discontinued
Cherne
Test Ball Plug, Pneumatic, 18 In, Rubber (Discontinued)
Mfr # 262188
Zoro # G1001533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Natural Rubber
- Max. Diameter 19.5 in
- Nominal Size 18 in
- For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
- Min. Dia. 17.5 in