Hi Temp
Welding Pad, 6 ft. W, 6 ft., 1 in., Red
Mfr # R51-72X72X1-P
Zoro # G1001594
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 32 oz/sq yd
- Width 6 ft.
- Standards CSA Certified, UL 1709
- With Grommet / Without Grommet Without Grommet
- Thickness 1.000"
Explore More Products
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange O51-10X12-20-B
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink P51-8X48-PLW
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink P51-12X48-PLW
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange O51-5X5-20-B
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red R51-12X14X1-P
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange O51-8X10-20-B
- HI TEMP Welding Screen, 8 ft.W, 6 ft.H, Gray G51-6x8-JS
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red R51-36X36X1-P
- HI TEMP Welding Curtain, 5 ft. W, 6 ft., Orange O51-5X6-20-B
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange O51-61-20
- STEINER Welding Screen, 8 ft. W, 6 ft., Yellow 534HD-6X8
- Hi Temp Welding Screens