Zoro Select
Malleable Iron Tee Class 150
Mfr # 5P481
Zoro # G1002407
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Tee Class 150 5P475
- ZORO SELECT Malleable Iron Tee Class 150 2WU36
- ZORO SELECT Malleable Iron Tee Class 150 5P477
- ZORO SELECT Figure Five Combo Cast Iron, 2 in, Socket 228052
- ZORO SELECT Malleable Iron Tee Class 300 1LBX7
- ZORO SELECT 90 Long Sweep Bend, Cast Iron, 2 in 220494
- ZORO SELECT Wye, Cast Iron, 8 x 8 x 3 in, Socket 221346
- ZORO SELECT 90 Short Sweep, Cast Iron, 3 in, Socket SVFSSB30
- ZORO SELECT Black Nipple, Seamless, 3/8 x72 793N85
- ANVIL 1-1/2" x 3/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 3000 0361332505
- ANVIL Cast Iron Threaded Flange, Faced and Drilled Class 125 0308003805
- Zoro Select Fittings