S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # BNYLA26
Zoro # G1002461
$11.98
14% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Explore More Products
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon BNYLA2-T
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA23
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base NYL A24
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base NTS-4N
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base BSW-5EL
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA23-EL
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BNYLD510
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSSW-4A
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base BSW-5G
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BSNYLD34
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1A
- S & W Leveling Feet & Pads