Weiler
Crimped Wire End Wire Brush, Stainlesss Steel
Mfr # 96103
Zoro # G1003746
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 25,000 RPM
- Brush Dia. 1/2 in
- Abrasive Shank Size 1/4 in
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Bristle Trim Length 1 in
Explore More Products
- WEILER End Wire Brush, 3/4", 4, 500 RPM 90433
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill 11003
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill 10188
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill 10038
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill 11006
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill 11113
- WEILER 1-1/8" Knot Wire End Brush, .0104" Stainless Steel Fill 10213
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush .008" SS Fill 10048
- WEILER Miniature End Brush, Crimped Wire, 3/16 91218
- PFERD P.O.P. 1" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank 82972P
- WEILER Circular Flared End Wire Brush 10039
- Weiler Wire End Brushes