Zoro Select
Caster Wheel, 360 lb., 4In D x 1-1/4In
Mfr # 1KB27
Zoro # G1003877
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Light-Duty
- Load Rating 195 lb
Explore More Products
- ZORO SELECT Caster Whl, Plyurethane, 3-3/8 in., 990 lb. 085 PT2M
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter 402M60
- ZORO SELECT Caster Wheel, 300 lb., 3" Wheel Diameter 402M58
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. 49H858
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. 4DB71
- ZORO SELECT Caster Whel, Polyurethane, 10 in., 1760 lb. ALST 250/20K-BB0.5
- ZORO SELECT Caster Wheel, Polyurethane, 6", 1800 lb. W-630-SPB-3/4
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating DSPK 150K
- ZORO SELECT Caster Whl, Polyurethane, 16 in., 14,740 lb 400 PT3Z
- ZORO SELECT Caster Wheel, 2645 lb. Ld Rating, Gy Wheel SPK 180K
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty SCC-PUB520-RS
- Zoro Select Polyurethane Wheels