Zoro Select
Shower Drain, Compression, PVC, White Grid
Mfr # 133-101
Zoro # G1004464
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material Plastic
- Color - Drains White
Explore More Products
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid 133-102
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. 35213
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI 1PPF3
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. 35201
- ZORO SELECT Shower Drain, Solvent Weld, PVC, SS Grid 133-106
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI 1PPF2
- JUST MANUFACTURING Drain, 1-1/2 In Bowl CU-J15FS
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. 35250
- SIOUX CHIEF MANUFACTURING Sioux Chief 821-2QAS Stainless Steel Square Replacement Strainer 4495099
- AMERICAN STANDARD Universal Drain 1583470.002
- OATEY Square PVC Shower Drain 264465
- Zoro Select Shower Drains